Beli air impact firebird di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Firebird Air Impactatribut:
- Hose size (inch): 3/8
- Firebird GT Air Impactatribut:
- Size: 1inch
- Air inlet (inch): 1/2
- Hose size (inch): 1/2
- Firebird Air Impact Wrench (Kunci Sok Angin)atribut:
- Axle Size (inch): 1/2
- Mechanism: Twin Hammer
- Free Speed (rpm): 8500
- Water Inlet (inch): 1/4
- Hose size (inch): 3/8
- Anvil Length (inch): 1
- Maximum Torque (N m): 542.23
- Dongcheng Cordless Impact Wrench Brushless (Mesin Pembuka Baut Baterai)Deskripsi:Accessories & Package Socket, Plastic Case Packingatribut:
- Battery: 20VMAX/4,0AhX2
- Torque Setting: Low 350Nm Middle 400Nm High 488Nm
- Impact Frequency: Low 2600/min Middle 3000/min High 3500/min
- No Load Speed (rpm): Low 1800/min Middle 2100/min High 2400/min
- Nut Busting Torque (N m): 682
- Squared Driver Size (mm): 12.7 (1/2inch)
- Standard Bolt Size: M12-M18
- KUANI Air Impact Wrench Sq. Dr. Super Duty Composite (Kunci Sok Angin)Deskripsi:4 positive power settings; full power in reverse. Comfortable TPR grip. 400 ft-lb of max torque in reverse, with 13,500 rpm free speed.atribut:
- Power Source: Compressed Air
- Recommended Air Inlet Pressure (psi): 90
- MSA (Local) Safety Helmet with Fas-Trac Suspension and Chinstrap (Helm Proyek)Deskripsi:Helm MSA Lokal bersertifikat SNI telah melewati uji coba penelitian sesuai standar yg telah ditetapkan untuk keselamatan kerja.REG IDM 000206153 Helm Keselamatan Industri No.Sert : 3759.671 / 13.340 / XI / 2017Certificate KAN (Komite Akreditasi Nasional)Uji Redam Kejut Untuk Perlambatan Yang Diteruskan Pola Kepala Uji- Suhu Rendah -10 C, 4 Jam : Maks 100 G : Hasil 53,2 G- Suhu Tinggi (50 2)C, 4 Jam : Maks 100 G : Hasil 55,6 G- Kondisi lembab (20 2)C, Laju semprot 1 L / Menit 4 jam : Maks 100 GUji penetrasi -20C selama 4 jam beban pemukul 3 KG tinggi 1000 M : Hasil tidak menyentuh pola kepala uji dan tidak tembusKetahanan nyala api selama 5 detik : Hasil tidak terbakarUji isolasi listrik kebocoran arus listrik pada tegangan 440V-1200V,60HZ : Maks 1,2 MA : Hasil 0,3 MAUji kekakuan arah samping : Pembebanan melintang dari 100N hingga 430N selama 30 selama 30 detik- Deformasi arah samping : Maks 40 (mm) : Hasil 38 (mm)- Deformasi sisa : Maks 15 (mm) : Hasil 7 (mm)atribut:
- Approval: SNI ISO 3873:2012 LSPr-013-IDN, ISO 9001 : 2015
- Material: Polypropylene
- JTC Heavy Duty Composite Air Impact Wrench (Alat Pengencang Bengkel)atribut:
- Inlet Size: 3/8\"
- Length: 221 mm
- Type: Pistol
- Maximum Torque: 1200 ft-lb
- Rotation Speed (rpm): 5500 rpm
- IR Air Impact Wrench (Kunci Sok Angin)Deskripsi:-High-quality long-selling model in the standard series.-Ideal for heavy work.-Long seller series that demonstrates power in ship building, heavy equipment, assembly line, heavy work on plants.-Top class in the industry in both output torque and durabilit-For general industries such as automobile related.atribut:
- Capacity Bolt Diameter: 33mm
- Socket Input Drive: 25.4mm
- Max Tightening Torque: 1491Nm
- Air consumption: 0.269
- Hose Mounting Port: NPT3/8
- Exhaust: Downward
- Hammer Type: Twin Hammer
- No-load Speed (minute): 5500
- Purpose of Use: For general industries such as automobile related.
- Total Length: 226mm
- TEKIRO Air Impact Wrench Twin Hammer (Kunci Sok Angin)Deskripsi:Air impact wrench memiliki cara kerja seperti halnya mesin bor yakni dengan tekanan, namun tidak menggunakan listrik melainkan dengan bantuan angin dari kompressor yang disalurkan ke air impact tersebut. alat ini biasanya digunakan pada bengkel motor, mobil, servis elektronik dan lainnya. fungsi air impact wrench adalah untuk membantu pemasanganatribut:
- Hose size (mm): 10
- PROTO Air Impact Wrench (Kunci Sok Angin)atribut:
- Free Speed (rpm): 10500
- Retainer Type: Hog Ring
- Overall Length (inch): 6 3/32
- Firebird Air Hose (Selang Angin)atribut:
- Length (m): 100
- Firebird Air Screwdriveratribut:
- Size: 1/4inch
- Mechanism: Double Hammer
- Exhaust system: Rear
- Shinano Air Impact Wrench 3/4 Inch (Alat Pengencang Bengkel)atribut:
- Maximum Torque: 1.650Nm
- Working Torque Range: 0-1.320Nm
- Bolt Cap.: 24mm
- Free Speed: (F) 6000rpm (R) 6500rpm
- Over Length: 218mm
- Hose size: 13mm (1/2Inch)
- JTC Long Anvil Air Impact Wrench (Alat Pengencang Bengkel)atribut:
- Inlet Size: 1/2\"
- Type: D-Handle
- Drive Size: 1\"
- Maximum Torque: 2500 ft-lb
- Rotation Speed (rpm): 3700 rpm
- KRISBOW Webbing Sling 2ton (Tali Angkat / Sling Sabuk)atribut:
- Type: Sling
- Material: Polyester dan Polyamide
- Firebird Air Tire Bufferatribut:
- Size: 11mm
- Threaded Rod: 3/8 inch - 24unf
- Free Speed (rpm): 2500-4000
- Air inlet (inch): 1/4 Avg
- Length (mm): 235
- Air consumption (CFM): 4
- KRISBOW Air Impact Wrench (Kunci Sok Angin)atribut:
- Air Pressure (bar): 6
- Hose size (inch): 1/2
Daftar Harga air impact firebird Terbaru October 2026
| Firebird Air Impact | Rp3.099.900 |
| Firebird GT Air Impact | Rp11.999.900 |
| Firebird Air Impact Wrench (Kunci Sok Angin) | Rp1.399.900 |
| Dongcheng Cordless Impact Wrench Brushless (Mesin Pembuka Baut Baterai) | Rp1.399.900 |
| JTC Air Impact Wrench (Alat Pengencang Bengkel) | Rp4.099.900 |
| KUANI Air Impact Wrench Sq. Dr. Super Duty Composite (Kunci Sok Angin) | Rp3.899.900 |
| MSA (Local) Safety Helmet with Fas-Trac Suspension and Chinstrap (Helm Proyek) | Rp109.900 |
| JTC Heavy Duty Composite Air Impact Wrench (Alat Pengencang Bengkel) | Rp6.899.900 |
| IR Air Impact Wrench (Kunci Sok Angin) | Rp14.999.900 |
| TEKIRO Air Impact Wrench Twin Hammer (Kunci Sok Angin) | Rp2.099.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)





















































































































































/crP107369459-1.jpg)
/niP109969846-1.jpg)
/P101528977-1.jpg)
/llP105656777-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Helm%20Safety/Helm%20Hard%20Hat/MSA%20(Local)%20Safety%20Helmet%20with%20Fas-Trac%20Suspension%20and%20Chinstrap%20(Helm%20Proyek)/cgP108467448-4.jpg)
/P101534763-1.jpg)
/P102798832-1.jpg)
/6kP103683236-4.jpg)
/5hP107274197-1.jpg)
/P101002245-1.jpg)

/P102086858-1.jpg)
/P101536071-1.jpg)
/67P103953223-6.jpg)

/kvP103773751-1.jpg)

/gbP104562587-4.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)